Battery Acid Spill Kit

For quick response to leaking or spilled battery acid.
  • Compact enough to fit behind forklift seat.
  • Also effective on dry cell batteries.

    Includes:
    • (2) quarts Acid Neutralizer
    • (10) 12 x 12" Hazmat Pads
    • (1) 1 oz. Polymer
    • (1) Poly Apron
    • (1) Trigger Sprayer
    • (1) Scoop with Detachable Scraper
    • (1) pair Nitrile Gloves
    • (1) pair Goggles
    • (1) Disposal Bag
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-19486 Battery Acid 1 gallon $135 $130  ADD
DIMENSIONS:
  • Outside with Handle: 13 1/8 x 4 1/2 x 12 1/2" (L x W x H)
SHELF LIFE:
  • Three years from manufacturing date on packages.
FEATURES:
  • Case: Chemical resistant ABS Plastic
  • Gloves:
    • Size: X-Large
    • Length: 12"
    • 9 mil unlined, powder-free
USAGE:
  • Intended for 1 time use only.
SPECIFICATIONS:
  • UN Rating: HM-181 1H2/X57/S
  • DOT 49 CFR 173.12(b)
  • Helps comply with: 
    • OSHA Reg 1910.178(g)(2)
    • 40 CFR 112.7 SPCC planning.
  • Certified to ship by land, sea or rail.
SPECIFICATIONSMETRICIMPERIAL
ABSORPTION CAPACITY3.8 L1 gallon
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:45:45 AM; USWEB31