Oil Only Sorbent Booms - 8" x 10'

Control oil spills on lakes, streams and oceans. Floats on water.
  • Mesh outer netting with polypropylene filler.
  • Stainless steel connectors allow for longer length.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-19491 8" x 10' Booms 65 gal. 4 $175 $167 $159  ADD
DIMENSIONS:
  • Fill to Fill: 130" 
  • End to End: 137"
  • Between Hooks: 84"
THICKNESS:
  • 6 3/4"
MATERIAL:
  • Inside: Polypropylene
  • Netting: Polyester
 FEATURES:
  • Absorbs all oils, oil-based fluids and solvents while repelling water.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
  • Floats indefinitely, even when saturated.
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
SPECIFICATIONSMETRICIMPERIAL
SIZE20 cm x 3 M8" x 10'
ABSORPTION CAPACITY/CARTON246 L65 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/03/2025 07:03:18 PM; USWEB7