ESD Tray - 18 x 14 x 1"

Minimize handling of sensitive electronics during assembly and transport.
  • Fiberglass reinforced. Will never lose ability to eliminate static.
  • Resists solvents and chemicals.
  • Withstands temperatures from -60° to 250°F.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER TRAY IN STOCK
SHIPS TODAY
1 10+
S-19538 18141" 1 $29 $27  ADD
DIMENSIONS:
  • Inside: 16 1/2 x 12 1/2 x 3/4"
SPECIFICATIONS:
  • Resistivity: Between 1 x 105 - 5 x 109
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT46 x 36 x 3 cm18 x 14 x 1"
WEIGHT454 g1 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 01:48:57 PM; USWEB25