Machinery Labels - "Pinch Point", 3 12 x 5"

Prevent injuries by identifying dangerous machine and equipment hazards.
  • Resists harsh chemicals and water.
  • Laminated, weatherproof polyester with permanent acrylic adhesive.
MODEL
NO.
SIZE QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2 5+
S-19579 1/2 x 5" 5 $11 $10 $9  ADD
TEMPERATURE: 
  • Application: Above 49° F
  • Performance: -40° to 302° F
SPECIFICATIONSMETRICIMPERIAL
SIZE9 x 13 cm3 1/2 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 07:35:59 PM; USWEB27