Oxygen-Absorbing Packets - 50 cc

Preserve freshness and extend the shelf life of packaged foods.
  • Prevents mold and bacteria growth.
  • Removes over 99.9% of oxygen from sealed, airtight packages.
  • FDA compliant.
MODEL
NO.
SIZE PACKET
DIMENSIONS
PROTECTS
CU. IN.
PACKETS/
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-19585 50 cc 1/2 x 3/4" 14 5,000 24 $200 $190 $180  ADD
PACKAGING:
  • May be Oxy-Guard or Uline branded. (Product is the same.)
  • (25) Vacuum packed bags with 200 packets each.
    • Use open bag within 60 minutes.
MATERIAL:
  • DMF Free (Dimethyl Fumarate)
  • Iron Oxide:
    • May activate metal detectors.
    • Generates heat as packet activates.
SHELF LIFE:
  • Unopened Carton: 1 year
USAGE:
  • Moisture in air enough to activate packets.
  • Cannot be re-activated after use.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
PACKET DIMENSIONS4 x 4 cm1 1/2 x 1 3/4"
PROTECTS229 cu.cm.14 cu. in.
SIZE50 cc50 cc
WEIGHT/CARTON11 kg24 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:59:57 PM; USWEB29