Ansell® AlphaTec® Sol-Vex® Chemical Resistant Nitrile Gloves - Extended Cuff, 18", 2XL

Protection from heavy-duty chemicals, grease and fats.
  • Extended Cuff – Protects wrist and forearm.
  • Contoured fit with textured finish for wet/dry grip.
  • Puncture, abrasion and cut resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
LENGTH MIL RECOMMENDED
USE
QTY./
CARTON
PRICE PER PAIR SIZE IN STOCK
SHIPS TODAY
1 6+
S-19714-2X 18" 22 Oil Refining 12 Pair $15 $14  ADD
SPECIFICATIONS: 
  • Standard ANSI: 
    • Abrasion Level: 4
  • FDA Compliant to 21 CFR:
    • 177.2600
    • 178.3297
    • 184.1
    • 184.1139
MODEL NUMBER: 
  • Ansell®: 37-185
SPECIFICATIONSMETRICIMPERIAL
LENGTH46 cm18"
THICKNESS559 Micron22 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 10:45:33 PM; USWEB27