Beer/Half-Wine Carrier Box - 12 Bottle Pack

Safely carry 12 beer bottles or half-size wine bottles with these heavy-duty corrugated carriers.
  • Large hand holes for easy carrying. Ships flat, saves storage space.
  • Corrugated inserts accommodate 375ml half-size wine or beer bottles.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION USABLE
CELL DIMENSIONS
TEST PRICE PER CARRIER QTY./
BNDL.
IN STOCK
SHIPS TODAY
10 40 100+
S-19769 12 Beer Bottle Carrier 5/85/85/8" 200# $5.10 $4.80 $4.70 10  ADD
DIMENSIONS:
  • Outside: 11 1/4 x 8 1/2 x 10 1/4"
  • Inside: 11 x 8 1/4 x 9 3/4"
USAGE:
  • Not recommended for shipping.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
USABLE CELL DIMENSIONS67 x 67 x 244 mm2 5/8 x 2 5/8 x 9 5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 02:53:19 PM; USWEB26