Burlap Roll - 96" x 50 yds

Recommended for construction.
  • Extended length for large-scale landscaping projects.
  • Burlap absorbs moisture while allowing airflow. 10 oz. natural fibers.
  • Biodegradable.
MODEL
NO.
SIZE
W x L
RECOMMENDED
USE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5+
S-19806 96" x 50 yds. Construction 64 $255 $237 $221  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Roll Diameter: 8"
MATERIAL:
  • 100% Virgin natural jute fiber
  • Untreated
  • May shed.
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH244 cm x 46 M96" x 50 yds.
WEIGHT/ROLL29 kg64 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:21:58 PM; USWEB33