Versa-Lens Safety Glasses

A true safety glass for all occasions.
  • Anti-fog, anti-scratch. Quickly change lenses from indoor to outdoor.
  • Recommended for truck drivers and factory workers who move between work areas.
  • Soft, adjustable nosepiece. Rubber temple inlays.
  • Includes padded hard case and microfiber pouch.
  • Smoke and yellow mirror lens are recommended for outdoor use.
  • 99.9% UV protection.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS COLOR PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-19900 Versa-Lens Clear, Smoke, Yellow Mirror $21 $20 $19  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Nosepiece: TPR (Thermoplastic Rubber)
  • Temple: Polycarbonate with TPR (Thermoplastic Rubber)
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/14/2025 08:21:36 AM; USWEB10