Price Tag Fasteners - 1", Heavy Duty

1" Heavy Duty fasteners for use with Standard Price Tag Gun or Long Needle Price Tag Gun.
  • Fasteners come in clips of 50.
MODEL
NO.
SIZE QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-19965 1" Heavy Duty 5,000 $21 $19  ADD
DIMENSIONS:
  • Total Length: 1"
  • Filament Length: .80"
  • Head Width: 0.37"
  • Tail Width (Part that goes through the tag): 0.37"
MATERIAL:
  • Nylon
COMPATIBILITY:
  • Compatible Tags:
  • Not Compatible: H-1231 Fine Fabric Gun (Will jam)
PROPERTIES:
  • Tensile Strength: 5.6 lbs
FEATURES: 
  • Avery Dennison brand.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 07:27:49 AM; USWEB10