Kraft Eurototes - 10 x 5 x 13", Debbie

Simple, elegant style for boutiques and high-end retailers.
  • Soft cotton rope handles. Reinforced top and chipboard bottom.
  • Heavy 170 gsm kraft paper with embossed stripe pattern.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-19970 Debbie 10513" 100 18 $127 $121 $114  ADD
CAPACITY:
  • 6.5 lbs
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
MATERIAL: 
  • Handle: 6 mm cotton
RECYCLING: 
  • Recycled Content (Post-consumer): 40%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H25 x 13 x 33 cm10 x 5 x 13"
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 11:18:37 PM; USWEB9