Fine Fabric Price Tag Fasteners - 3"

3" fasteners for use with Fine Fabric Price Tag Gun.
  • Fasteners come in clips of 100.
MODEL
NO.
SIZE QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-19978 3" 10,000 $25 $23  ADD
DIMENSIONS:
  • Total Length: 3"
  • Filament Length: 2.7"
  • Head Width: 0.31"
  • Total Width (Part that goes through the tag): 0.32"
MATERIAL:
  • Polypropylene
COMPATIBILITY:
  • Compatible Tags:
  • Not Compatible (Will Jam Gun): H-863 Standard price Tag gun
PROPERTIES:
  • Tensile Strength: 2.8 lbs
FEATURES: 
  • Avery Dennison brand.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 cm3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 01:08:58 AM; USWEB33