Heavy Duty Woven Poly Tarp - Silver/Black, 16 x 20'

Shield equipment or skids during storage or natural disasters.
  • Super thick, UV-treated poly with rope-reinforced hems for rugged all-weather use. Reflective silver on one side, black on the other.
  • Rustproof grommets spread 19" apart.
  • Provide shade protection or ground cover.
  • Both sides laminated. Plastic reinforced corners.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-19992 Heavy Duty 16 x 20' 12 13 $63 $59 $56 $52  ADD
DIMENSIONS:
  • Actual: 15'4" x 19'8"
  • Grommet:
    • Inside: 15 mm
    • Outside: 23 mm
THICKNESS:
  • Approximately 12 mil
MATERIAL:
  • Weave Count: 14 x 14
  • Grommets: Aluminum 
  • Fabric Weight: 208 GSM
FEATURES:
  • Water resistant
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH5 x 6 M16 x 20'
THICKNESS305 Micron12 mil
WEIGHT EACH6 kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 01:51:02 AM; USWEB29