Magnetic Tape Strips - 8 12 x 11"

Mount warehouse signs and laminated sheets of location markers to metal racking, file cabinets or doors.
  • Make a magnetic sign in seconds!
  • Adhesive on one side, magnetic on the other.
  • Extra-thick magnet has super holding power.
  • Easy-to-use tape cuts with scissors.
MODEL
NO.
SIZE THICKNESS QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2 5+
S-20011 1/2 x 11" .03" 25 $114 $109 $99  ADD
COMPATIBILITY:
  • Not for use in a printer.
SPECIFICATIONS:
  • Maximum Magnetic Pull: 77.9 lbs
MATERIAL:
  • Adhesive: Rubber (For indoor use)
  • Ferrite magnet
TEMPERATURE:
  • Performance: 0° - 150° F
FEATURES:
  • Magnetizes to itself, but edges will not meet exactly.
SPECIFICATIONSMETRICIMPERIAL
SIZE216 x 279 mm8 1/2 x 11"
THICKNESS1 mm.03"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:01:59 PM; USWEB12