Steel Pail Lug Lid with Spout - Unlined, Black

Store bulk lubricants and thinners. Rugged and versatile.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH
(MIN. 3)
COLOR IN STOCK
SHIPS TODAY
S-20036BL Lug w/ Spout $7  ADD
DIMENSIONS:
  • Lid (Diameter): 12"
MATERIAL:
  • 26 gauge steel
  • Rust resistant, not rust proof.
  • Gasket: Synthetic SBR latex
TEMPERATURE:
  • -30° to 250° F
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 09:33:34 PM; USWEB11