Super Duty Bubble Roll - 12" x 125', 12", Non-Perforated

SINGLE ROLLS

Heavy duty, three-layer construction for shipping heavy or sharp items.
  • Recommended for protecting tools, auto parts and metal cabinets.
  • Highest tear and puncture resistance of all bubble.
  • Extra layer keeps bubble from going flat.
  • Smooth on both sides for easy labeling.

    Bubble Bags: Smooth on Both Sides
NON-PERFORATED
MODEL
NO.
BUBBLE
SIZE
ROLL SIZE LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-20054 1/2" 12" x 125' 4 $41 $39 $37 $35  ADD
DIMENSIONS:
  • Core: 3"
  • Diameter:
    • Roll: 29"
    • Bubble: 1 1/4"
MATERIAL:
  • Polyethylene/Nylon
TEMPERATURE:
  • Melting: 175° - 185° F
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center.
  • Recycled Content: 0%
  • Not biodegradable.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE30 cm x 38 M12" x 125'
WEIGHT/ROLL1.8 Kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 03:04:21 AM; USWEB10