Standard Fire Retardant Poly Sheeting - 6 Mil, 20' x 100'

CONTINUOUS ROLL

Flame-retardant protection that pleases fire marshals.
  • Construct vapor barriers between drywall and insulation or under floors.
Meets or exceeds NFPA 701 test, method 2
MODEL
NO.
SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-20069 20 x 100' 60 $195 $190 $185  ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll: 
    • Width: 39"
    • Diameter: Approximately 9"
TEMPERATURE:
  • Maximum Performance: 180° F
PACKAGING:
  • Fold Type: Gusseted, Center Slit, Double Fold 
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Construction grade film.
  • Not UV rated
USAGE:
  • Not perforated.
  • Can be used as a vapor barrier.
  • Economy duct tape recommended for taping sheets together.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L6 x 30 M20 x 100'
WEIGHT/ROLL27 kg60 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 07:50:23 AM; USWEB33