VCI Gusseted Poly Bags - 4 Mil, 23 x 17 x 46"

Avoid using messy oil or grease when shipping metal parts.
  • Multi-metal protection for ferrous, non-ferrous and combination metals.
  • Corrosion inhibitor is embedded in durable polyethylene film.
  • Protect bigger items or use as container liners.
  • Perforated roll for easy dispensing.
MODEL
NO.
SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-20167 231746" 100 51 $302 $293 $282  ADD
FEATURES:
  • Heat sealable
USAGE:
  • Bags must fully cover metal product.
  • Does not need to be sealed around product, but must be within 12" of the bag.
  • Not reusable.
SPECIFICATIONS:
  • Not food safe.
  • Short Term Protection:
    • Outdoors: Up to 6 months
    • Indoors: Up to 12 months
  • No UV protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT58 x 43 x 117 cm23 x 17 x 46"
WEIGHT/ROLL23 kg51 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 10:59:15 PM; USWEB25