Uline Laser Labels - Glossy White, 3 12 x 5"

Create attractive, photo-finish labels for your products.
  • Recommended for packaging, mailings and presentations.
  • Heat-resistant adhesive reduces jamming in your printer.
  • Use only with laser printers and copiers.
  • Labels have round corners.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-20181 1/2 x 5" 4 400 $45 $43 $41  ADD
MATERIAL:
  • Bright White Gloss finish paper stock
  • Adhesive: Permanent acrylic
TEMPERATURE:
  • Performance: -4° to 248° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT9 x 13 cm3 1/2 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/13/2025 12:07:22 PM; USWEB33