Shoe Handle Wire Brush - 1 18 x 10"

Remove rust, paint and debris from aluminum, steel and other metals.
  • Stiff stainless steel bristles won't rust and discolor surfaces.
MODEL
NO.
DESCRIPTION SIZE
W x L
BRISTLE
LENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-20189 Shoe Handle 1/8 x 10" 1/8" 2 $21 $20  ADD
DIMENSIONS:
  • 7/8 x 5" (W x L)
  • Rows: 4 x 16
THICKNESS:
  • Bristles: .012"
MATERIAL:
  • Handle: Laminated wood
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH29 mm x 25 cm1 1/8 x 10"
BRISTLE LENGTH29 mm1 1/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:45:41 AM; USWEB9