Jumbo Roll Mailing Labels - Clear Acetate, 1"

Seal gift boxes, envelopes or tab mailings.
  • Lets your graphics show through.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 25+
S-20228 1" 20,000 $106 $102 $98  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 12"
  • Space Between Labels: 1/8"
COMPATIBILITY:
  • Not compatible with H-994 and H-7206 dispensers.
FEATURES:
  • USPS allowable  for mailings.
USAGE:
  • Backing has a narrow bar sensor.
THICKNESS:
  • 2 mil
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year 
TEMPERATURE:
  • Application (Minimum): 45° F
  • Performance: -65° to 200° F
RECYCLING:
  • Not recyclable.
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 04:27:16 AM; USWEB7