Laminating Rolls - School Grade, 1.5 Mil, 12" x 500'

Protect and enhance posters, prints and documents.
  • Clear gloss finish. Works with most thermal roll laminators.
  • For classroom projects and materials.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL CORE
SIZE
ROLLS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-20275 School Grade 12" x 500' 1.5 1" 2 $42 $39  ADD
DIMENSIONS: 
  • Roll Diameter: 3 5/8"
MATERIAL: 
  • PET (Polyethylene Terephthalate)
  • EVA (Ethyl Vinyl Acetate)
COMPATIBILITY:
  • Rolls are not self-laminating. 
    • Roll laminator required, not available through Uline.
    • Cannot Be Used With:
      • Uline machines H-937 or H-1886.
      • GBC EZ Load machines
USAGE: 
  • Roll Laminators hold two rolls of film at the same time. 
    • Top and bottom rolls will laminate item on both sides as it runs through the machine. 
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH30 x 152 M12" x 500'
THICKNESS38 Micron1.5 mil
CORE SIZE3 cm1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 09:40:10 PM; USWEB29