Camp Chair - Forest Green

Sit comfortably as you tailgate, camp or watch your kid's soccer match.
  • Water-resistant polyester fabric and powder-coated steel frame.
  • Built-in cup holder, insulated cooler and convenient carrying bag.
  • Durable – Extra-wide seat. 400 lb. capacity.

    Camp Chair

    FREE OFFER
    Free upon request with any
    Uline order of $500 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
S-20399G Camp Chair 242537" 400 11 $50  ADD
SPECIFICATIONSMETRICIMPERIAL
SIZE LENGTH x WIDTH x HEIGHT61 x 64 x 94 cm24 x 25 x 37"
CAPACITY181 Kg400 lbs.
WEIGHT5 Kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/03/2025 04:54:15 PM; USWEB33