Burlap Bags with Drawstring - 4 x 6", Red

Rustic favor bags are popular at outdoor weddings and summer picnics.
  • Natural jute fibers.
  • Sturdy cotton cord drawstring.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-20525R 4 x 6" 3/4 x 5" 10 oz. 100 6 $61 $57 $54  ADD
COLOR:
  • PMS: 200 C
MATERIAL:
  • 100% Virgin natural jute fiber
  • Untreated
  • May shed.
CAPACITY:
  • Holds up to 50 lbs.
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 x 15 cm4 x 6"
USABLE DIMENSIONS10 x 13 cm3 3/4 x 5"
FABRIC WEIGHT340 GSM10 oz.
WEIGHT/BUNDLE2.7 Kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 03:59:45 PM; USWEB9