Burlap Bags with Drawstring - 6 x 10", Black

Rustic favor bags are popular at outdoor weddings and summer picnics.
  • Natural jute fibers.
  • Sturdy cotton cord drawstring.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-20526BL 6 x 10" 3/4 x 9" 10 oz. 100 8 $91 $87 $83  ADD
COLOR:
  • PMS: Black 3C
MATERIAL:
  • 100% Virgin natural jute fiber
  • Untreated
  • May shed.
CAPACITY:
  • Holds up to 50 lbs.
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L15 x 25 cm6 x 10"
USABLE DIMENSIONS15 x 23 cm5 3/4 x 9"
FABRIC WEIGHT340 GSM10 oz.
WEIGHT/BUNDLE3.6 Kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 07:48:59 PM; USWEB11