Pulp Beer Shippers - 12 Bottle Pack, 12 oz

Ship a dozen 12 oz. bottles of beer safely and securely.
  • Made from recycled paper.
  • Strong - Each beer shipper includes two trays and one 275 lb. test outer carton.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
15 30 90 120+
S-20540 12 Bottle Pack - 12 oz. 15 $7.80 $7.10 $6.70 $6.40  ADD
DIMENSIONS:
  • Carton: 
    • Inside: 14 9/16 x 11 1/8 x 10 7/8" (L x W x H)
    • Outside: 15 1/16 x 11 5/8 x 11 5/8" (L x W x H)
  • Tray: 
    • Top: 14 1/4 x 11 x 3" (L x W x H)
    • Bottom: 14 1/4 x 11 x 2 5/8" (L x W x H)
  • Bottle Hole (Diameter): 2 3/8"
COMPATIBILITY:
  • Will hold standard 12 oz or 375 mL bottles.
INCLUDES:
  • (15) Top Trays
  • (15) Bottom Trays
  • (15) Cartons
SPECIFICATIONS: 
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 02:48:01 AM; USWEB34