EZ Peel Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - White

Easy opening, easy sealing. No tools required.
  • High density polyethylene construction.
  • FDA compliant.
  • Use with 3.5, 5, 6 or 7 Gallon Plastic Pails.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
FITS PAIL SIZES PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-20541W 3.5, 5, 6 and 7 Gallon $2.25 $2.00 $1.85  ADD
DIMENSIONS:
  • Outside (Diameter): 12.06"
THICKNESS:
  • 70 mil
STYLE:
  • Resealable
USAGE:
  • Does not have a gasket.
  • Pails with lids are not airtight or leakproof.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
FITS PAIL SIZES13, 19, 23, 26 L3.5, 5, 6 and 7 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 06:40:48 AM; USWEB29