Bulk Bags Skid Lot - Duffle Top, Spout Bottom, 35 x 35 x 35"

HOLDS UP TO 3,000 LBS.

Haul heavy loads of gravel and landscaping stones.
  • 4 heavy duty corner straps - Forkliftable.
  • Woven polypropylene resists UV and water.
  • Collapsible for easy storage.
  • Document pocket.
  • FDA compliant.
MODEL
NO.
SIZE
W x L x D
CUBIC
FT.
QTY./
SKID
SKID LOT
PRICE PER BAG
IN STOCK
SHIPS TODAY
S-20566S 353535" 30 64 $18  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
  • Bottom Spout (Star Closure): 14 x 18" (Diam x L)
  • Lifting Loops: 10" H
  • Document Pocket with Zip Lock: 14 x 18"
MATERIAL: 
  • Weave Count: 11 x 11
FEATURES:
  • Also called FIBC (Flexible Intermediate Bulk Containers).
  • Bags are coated and UV treated.
  • Construction: U-panel
NOT INCLUDED: 
  • Poly liner
SPECIFICATIONS: 
  • Type A 
  • Safety Factor: 5:1 - One Time Use
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH x DEPTH89 x 89 x 89 cm35 x 35 x 35"
CAPACITY0.8 cu. M30 cu. ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:58:17 AM; USWEB11