Garment Bags - .6 Mil, 21 x 7 x 30", Clear

Pre-slit hole for hanger.
  • 7" deep for covering multiple garments.
  • Standard dry cleaner's bag. Printed with child safety warning.
  • Convenient dispenser roll.
  • Use with Garment Bag Dispenser Rack.
MODEL
NO.
SIZE
W x D x H
RECOMMENDED
USE
MIL QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-20584 21730" Pants 0.6 630 $60 $58 $56  ADD
SPECIFICATIONS:
  • Trilingual suffocation warning.
DIMENSIONS:
  • Core: 3"
MATERIAL: 
  • Polyethylene
RECYCLING:
  • Recyclable #4
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT53 x 18 x 76 cm21 x 7 x 30"
THICKNESS15 Micron0.6 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 10:53:34 AM; USWEB13