Round Trip Totes - 26 x 19 x 14", Gray

Damage protection ensured. Stackable on pallets.
  • Cube out trucks.
  • Tough plastic construction.
  • Easily label for identification.
  • Hinged, fold-over lid for easy stacking and nesting.
  • Move up to 6 stacked totes at one time with Steel or Plastic Dollies. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE PER TOTE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-20589GR 27.920.615.25" 261914" 4.0 13 $51 $49 $47  ADD
DIMENSIONS:
  • Bottom:
    • Outside: 25.8 x 18.7"
    • Inside: 25 x 18"
CAPACITY:
  • Weight: 75 lbs
  • Stacking: 700 lbs
STYLE:
  • Pocket handle
  • This size has 3-position hinged lid. (Closed, Open, & Straight up)
  • Does not have a textured label area.
THICKNESS:
  • 1/8"
MATERIAL:
  • Lightweight HDPE (High Density Polyethylene)
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Metal Hinge
    • Exception: S-20589- 26 x 19 x 14" has a plastic hinge.
  • Can ship UPS/FedEx as long as lid is secured with cable tie, cable seal etc.
    • Hole Diameter: 3/8"
      • Exception- S-12677: 1/4"
    • Can be used with H-6720 Flexible Locks. 
SPECIFICATIONS:                       
  • All colors FDA compliant except black.        
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE TOP LENGTH x WIDTH x HEIGHT71 x 52 x 39 cm27.9 x 20.6 x 15.25"
INSIDE TOP LENGTH x WIDTH x HEIGHT66 x 48 x 36 cm26 x 19 x 14"
CAPACITY (LITRES)113 L4.0 cu. ft.
WEIGHT6 kg13 lbs.
ACCESSORIES:
  • H-1186BLU Easy Lock Seals - 2", Blue
  • H-1186R Easy Lock Seals - 2", Red
  • H-3753 Tote Dolly - Steel, 26 x 19 x 6"
  • H-4912 Tote Dolly - Plastic, 26 x 19 x 11"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 06:50:07 PM; USWEB25