Premium Hand Towels - 16 x 30"

Unmatched quality, hand-picked by Uline.
  • Recommended for gyms, salons and hotels.
  • Soft and absorbent.
  • Luxuriously soft. Extra plush 100% cotton.
MODEL
NO.
DESCRIPTION SIZE WEIGHT/
DOZEN
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-20676 Hand 16 x 30" 5.75 lbs. 24 $128 $123 $119  ADD
STYLE:
  • Border: Dobby
MODEL NUMBER:
  • Martex: 7132245
CLEANING INSTRUCTIONS:
  • Machine wash in warm water.
  • Only non-chlorine bleach when needed.
  • Tumble dry.
SPECIFICATIONSMETRICIMPERIAL
SIZE41 x 76 cm16 x 30"
WEIGHT/DOZEN3 Kg5.75 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 04:23:26 AM; USWEB33