GOJO® LTX Antibacterial Foaming Soap - 1,200 mL Bottle

Luxurious foam soap with moisturizers.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE BOTTLES/
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
2 4+
S-20717 Antibacterial Foam 1,200 mL 2 $44 $42 bottles ADD
SHELF LIFE:
  • 3 years
FEATURES:
  • Scent: Plum
COLOR:
  • May be purple or clear.
    • The vendor is updating the color to clear (dye-free).
    • The performance and fragrance are the same. 
SPECIFICATIONS:
  • Active Ingredient: Benzalkonium Chloride
  • ECOLOGO® certified.
  • USDA certified biobased formulation.
  • Viscosity: 75 cps 
MODEL NUMBER:
  • GOJO®: 1912
SPECIFICATIONSMETRICIMPERIAL
SIZE1200 ml1,200 mL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:26:10 AM; USWEB33