Simple Green® Original - 24 oz Spray Bottle

The most versatile all-purpose cleaner available.
  • Effective, nonflammable, biodegradable and nonabrasive formula.
MODEL
NO.
DESCRIPTION SIZE BOTTLES/
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
6 12+
S-20941 Original 24 oz. 12 $8.10 $7.55 bottles ADD
SHELF LIFE:
  • 5 years in an unopened container.
FEATURES:
  • Scent: Sassafras
  • Trigger Bottle: Spray or foam
  • Non-Butyl
USAGE:
  • Not a disinfectant.
SPECIFICATIONS:
  • pH Level: 8.5 - 9.5
  • Solution is biodegradable per OECD 301D, closed bottle test.
MODEL NUMBER: 
  • Simple Green®: 2710001213012
SPECIFICATIONSMETRICIMPERIAL
SIZE710 ml24 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 08:52:51 AM; USWEB29