Rust-Oleum® Inverted Striping Paint - White

Parking lots need fresh striping every year.
  • Dries incredibly fast, traffic-ready in 30 minutes.
  • White paint is used to mark parking spaces.
  • Use with Striping Paint Machine, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
PRICE PER CAN COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-21133W Inverted Striping Paint 18 oz. 6 $10.00 $9.50 $9.00  ADD
SOLD IN CARTON QUANTITIES
USAGE: 
  • Drying Time: 10 minutes
  • Coverage: Each can provides 150 ft of a 4" line. 
FEATURES: 
  • Solvent based.
SPECIFICATIONS: 
  • Can be used in USDA regulated facilities. 
MODEL NUMBER:
  • Rust-Oleum®: 1691838
SPECIFICATIONSMETRICIMPERIAL
SIZE510 g18 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 09:19:09 PM; USWEB27