Shelf Bracket for Slatwall - 12", Chrome

Turn your walls into merchandising display space.
  • Supports glass, wood and melamine shelves for product display.
  • Chrome finish for a polished look.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-21144C Shelf Brackets 12" 12 7 $36 $34 $32 carton(s) ADD
DIMENSIONS: 
  • Chart Size reflects usable space between front hook and bracket.
  • Bracket: 3.2 x 1" (L x W)
CAPACITY:
  • Without Slatwall Inserts: 35 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE30 cm12"
WEIGHT3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 05:03:31 PM; USWEB31