Tork® H1 Kraft Roll Towels - 7.7" x 700'

Quality and value. Strong, absorbent towels.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-21210 Kraft Roll Towels 7.7" x 700' 6 $75 $72  ADD
DIMENSIONS:
  • Core: 1.51"
  • Roll Diameter: 7 1/4"
THICKNESS:
  • 1-Ply
COMPATIBILITY:
  • Do not use rolls wider than 7.79" in H1 dispensers.
    • It will increase drag on dispenser and reduce battery life.
FEATURES:
  • Black plastic core attached to each roll.
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: Minimum 50%
STYLE:
  • Not perforated.
SPECIFICATIONS:
  • Green Seal Certified
  • ECOLOGO® certified
  • Compliant to EPA standards for environmentally preferable purchasing program.
QUANTITY:
  • Manual Dispenser:
    • Sheets/Roll: 884 (with 9 1/2" sheets) 
  • Automatic Dispenser:
Sheet LengthSheets/Roll
8"1,050
10"840
14"600
18"467
MODEL NUMBER:
  • Tork®: 290088
SPECIFICATIONSMETRICIMPERIAL
SIZE20 cm x 213 M7.7" x 700'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 05:33:34 AM; USWEB5