Metal Halide Light Bulbs - 250 Watt

SYLVANIA®

Bright light that illuminates warehouses, factories and arenas.
  • High-intensity discharge (HID) bulbs for warehouses, factories, and arenas.
  • 3 to 5 times more efficient than incandescent.
  • Recycling Kit available.
E39 MOGUL BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21229 ED28 250 20,000 Cool (4200K) 10,000 6 $20.95 $19.95 bulbs ADD
DIMENSIONS:
  • 8.3 x 5" (L x Diam)
FEATURES:
  • Probe start
  • Operating Position: Universal
  • Rated for enclosed fixtures.
USAGE:
  • Warm-up Delay: 2-4 minutes until full output
  • Restart Delay: 7-12 minutes for bulb to cool down before it can be turned back on.
SPECIFICATIONS:
  • Voltage: Not Rated (Requires ballast)
  • Ballast Compatibility: M57
  • CRI (Color Rendering Index): 65
  • Vendor ID: M250/U/ED28
COMPATIBILITY:
  • Works with M59/E fixtures.
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:34:15 PM; USWEB7