Gaffer's Tape - 2" x 50 yds, Economy, White

Works like duct tape but leaves no residue. Used extensively in the entertainment industry.
  • Can be used outdoors, tolerates UV rays.
  • Matte finish back reduces light reflection.
  • Easy to hand tear.
  • Temperature range 40° to 200°F.
  • Natural rubber adhesive.
  • 29 oz./in. unwind adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
Meets UL 723
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24 48+
S-21257W 2" x 50 yds. 11 24 $20 per roll  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Vinyl coated cloth
FEATURES:
  • Water resistant
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 40° - 100° F
SPECIFICATIONS:
  • Adhesion to Steel: 50 oz/in
  • Low VOC content
USAGE:
  • Can be used on carpets.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 46 M2" x 50 yds.
THICKNESS279 Microns11 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 02:50:20 AM; USWEB11