Nashua 398 Duct Tape - 3" x 60 yds, Black

Known for its extra-tacky natural rubber adhesive that sticks to everything, even your mother-in-law.
  • Professional grade for HVAC repair, duct sealing and maintenance.
  • Polyethylene coated cloth backing with natural rubber adhesive.
  • Handles temperatures from 40°F to 200°F.
  • 26 lb. tensile strength.

Information Option is unavailable; the next option is selected
Specify Color:
Meets UL 723
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 1/2 CASE 1 CASE 2+ CASES
S-21260BL 3" x 60 yds. 11 16 $19.30 $18.80 $17.90 $17.40 rolls ADD
PROPERTIES:
  • Tensile Strength: 26 lbs/in 
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Polyethylene coated cloth
SHELF LIFE:
  • 36 months from date of manufacture.
TEMPERATURE:
  • Performance:  40° - 200° F
FEATURES:
  • Chemical and solvent resistant
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 55 M3" x 60 yds.
THICKNESS279 Microns11 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 12:56:44 AM; USWEB32