SDS Envelopes - "Important Papers Enclosed", 6 12 x 10"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Side loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
IN STOCK
SHIPS TODAY
1 3 5 10+
S-21299 1/2 x 10" 6 x 1/2" 1,000 $115 $110 $106 $98 17  ADD
THICKNESS:
  • Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 35° F and above
  • Performance: -4° to 160° F
COLOR:
  • Translucent White
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS17 x 25 cm6 1/2 x 10"
INSIDE DIMENSIONS15 x 24 cm6 x 9 1/2"
WEIGHT/CARTON8 kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:58:13 PM; USWEB29