#10 Gummed White Laser Printable Business Envelopes with Left Window - 4 18 x 9 12"

Windows designed to withstand heat and laser printers.
  • #10 envelope is the most popular size for letters and invoices.
  • Security tint for privacy and confidentiality.
  • Gummed flap.
  • Moisten flap for a permanent seal.
    Free Offer
    FREE LETTER OPENER WITH
    $150+ ORDER OF BUSINESS ENVELOPES.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-21303 1/8 x 1/2" #10 Left Window Security Tint 500 $38 $36 $34  ADD
LASER PRINTABLE
DIMENSIONS:
  • Window Size: 1 1/8 x 4 1/2"
  • Window Placement:
    • From Left: 7/8" 
    • From Bottom: 1/2"
  • Adhesive Width: 1/2" 
MATERIAL: 
  • Paper: White Wove
  • Window: Poly
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Flap: Commercial
  • Seams: Diagonal
USAGE:
  • Digi-Clear Technology: 
    • Will not wrinkle, distort flake or melt under high heat. 
    • Paper is designed to reduce image distortion and hold toner better. 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH10 x 24 cm4 1/8 x 9 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:39:33 AM; USWEB7