Drawstring Trash Liners - 1 Mil, 23-30 Gallon, Clear

LINEAR LOW DENSITY

Uline quality at a great price.
  • Convenient drawstring. Easy to close, lift and carry.
  • Keep hands clean and free of trash.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-21324C 29 x 38" 23-30 Gallon 1.0 200 $58 $56 $54  ADD
PACKAGING: 
  • 20 bags per roll.
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  •  Roll packed
  •  Side sealed
RECYCLING:
  • Recycled Content: 0%
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT74 x 97 cm29 x 38"
CAPACITY87-114 L23-30 gal.
THICKNESS25 Microns1.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:13:51 PM; USWEB11