3M Virtua CCS Safety Glasses - Clear

Use a leaf blower or chainsaw all day long.
  • Recommended for landscapers and construction workers.
  • Soft foam lining limits exposure to dust and debris.
  • Anti-fog lens.
  • 99.9% UV protection.
  • Use with Uline Corded Earplugs, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
CARTON
PRICE EACH (MIN. 3) LENS
COLOR
IN STOCK
SHIPS TODAY
3 10 20+
S-21545C Virtua CCS Glasses 20 $13.25 $12.75 $12.25  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Lens/Temple: Polycarbonate
  • Nosepiece: Molded Polycarbonate
  • Foam: EVA (Ethanol Vinyl Acetate)
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 08:49:16 AM; USWEB29