Uline Safe-Flex Nitrile Gloves - Powder-Free, Medium

EXAM GRADE

Perfect blend of comfort and protection for lab techs and first responders.
  • Tested for use with chemotherapy drugs.
  • Complies with ASTM D6978 standard for handling Fentanyl.
  • Textured fingertips for a firm grip.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON (MIN. 2) SIZE IN STOCK
SHIPS TODAY
2 10+
S-21573-M Powder-Free 6 100 $19 $17  ADD
DIMENSIONS:
  • Carton: 9.45 x 3.14 x 4.92" (W x H x D)
THICKNESS:
  • Finger: 7.9 mil
  • Palm: 5.5 mil
FEATURES:
  • Protects against chemicals and abrasives.
SPECIFICATIONS: 
  • Tested for use with chemotherapy drugs as per ASTM D6978-05.
  • FDA Compliant to 21 CFR:
    • 177.2600
    • 175.105
    • 175.390
    • 178.2010 (b)
    • 178.1010
    • 175.210
    • 184.1631
    • 182.8991
SPECIFICATIONSMETRICIMPERIAL
THICKNESS152 Micron6 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 01:18:47 AM; USWEB13