Thermal Bags - 15 x 12 x 6", No Print

Even the pokiest shopper can come home with hot chicken or cold beer.
  • Keeps foods hot or cold for up to 3 hours.
  • Snap-lock handles, gusseted bottom.
  • Lightweight and reusable.
  • FDA compliant.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WEIGHT
CAPACITY
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-21582 No Print 15126" 20 lbs. 25 $62 $60 $58  ADD
APPEARANCE:
  • Both sides of the bag are blank. 
  • Printed instructions on bottom of bag.
MATERIAL:
  • Exterior: Metalized LDPE (Low Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
Width x Height x Depth38 x 30 x 15 cm15 x 12 x 6"
Weight Capacity9 Kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:35:04 AM; USWEB33