Rust-Oleum® Inverted Marking Paint - Pink

Bright, easy-to-see lines for surveying, utilities, construction and landscaping.
  • Use on concrete, grass, brick and asphalt.
  • Temporary, water-based paint. Dries in less than 5 minutes.
  • APWA Pink – Temporary survey markings.
  • Use with Marking Wand, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN
PRICE PER CAN COLOR IN STOCK
SHIPS TODAY
12 24+
S-21641P Rust-Oleum® Marking Paint 17 oz. 12 $9.00 $8.50  ADD
SOLD IN CARTON QUANTITIES
USAGE:
  • Coverage per Can: 590 - 765 linear feet, at 1" width.
MODEL NUMBER:
  • Rust-Oleum®: 1861838
SPECIFICATIONSMETRICIMPERIAL
SIZE503 ml17 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:46:15 AM; USWEB7