Magnetic Labels on a Roll - Perforated, 12" x 3" x 100'

Easily relocate labels when you move inventory.
  • Reusable - Wet cloth wipes off writing from vinyl surface.
  • Pre-scored to popular lengths.
  • Use with Wet Erase Markers.
MODEL
NO.
SIZE THICKNESS COLOR QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-21716 1/2"3"100' .03" White 400 3 $55 $52 $48  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 1.25 lbs
MATERIAL:
  • Plastic with vinyl laminate (Matte finish)
  • Ferrite magnet
TEMPERATURE:
  • Performance: -15° to 160° F
COMPATIBILITY:
  • Other Compatible Markers (Not sold by Uline):
    • Marks-A-Lot Erasable
    • Crayola White Board Erasable
  • Not compatible with: 
    • Glass Dry Erase Boards
    • Dry Erase Markers.
  • Cannot be printed on with laser or inkjet printer.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 x 76 mm x 30 M1/2" x 3"x 100 ft.
THICKNESS1 mm.03"
WEIGHT/ROLL1.4 Kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 08:34:26 AM; USWEB25