Glass Woozy Bottles - 5 oz, Black Cap

Some like it hot. Bottle your own heat.
  • Plastic insert for controlled pouring or drizzling.
  • Crystal clear so you can tell spicy from mild.
  • FDA compliant.
  • Polypropylene caps included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE COLOR IN STOCK
SHIPS TODAY
2 CASES 4+ CASES
S-21720BL 5 oz. 9/16" 24/414 12 $.85 $.80 bottles ADD
DIMENSIONS:
  • Height With Cap: 6 3/4"
  • Cap:
    • Diameter: 1 1/16"
    • Height: 9/16"
  • Plastic Insert:
    • Diameter: 13/16"
    • Hole Opening: 0.225"
MATERIAL:
  • Cap: Polyethylene foam liner
  • Plastic Insert: Polypropylene
COMPATIBILITY: 
USAGE:
  • Plastic insert is removable.
  • Not leakproof or airtight.
  • While made of FDA compliant material, it is recommended to clean bottle before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE148 ml5 oz.
OPENING DIAMETER14 mm9/16"
PARTS:
  • S-21722 Caps for Woozy Bottles – 24/414, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 08:37:25 PM; USWEB7