Vinyl Envelopes - 24 x 36"

Economical choice to protect your warranties, instruction books and other documents.
  • Non-rip seams.
  • 8 mil vinyl.
  • No hang hole.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
PRICE PER CARTON OF 50 IN STOCK
SHIPS TODAY
1 3 6+
S-21750 24 x 36" Artwork $185 $180 $175  ADD
DIMENSIONS:
  • Outside (Actual): 24 3/16 x 35 3/4" (W x L)
MATERIAL:
  • 100% Virgin Vinyl
TEMPERATURE:
  • Performance: 41° - 104° F
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
Usable Width x Length61 x 91 cm24 x 36"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 01:41:04 AM; USWEB29