Hazmat Sorbent Pads - 15 x 19", Heavy

Soak up spills of corrosive liquids, acids and bases.
  • Dimpled material is highly absorbent. 3-ply.
  • Perforated up the center.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-21765 15 x 19" Heavy Pads 34 gal. 100 $115 $111 $107  ADD
THICKNESS:
  • 1/5"
MATERIAL:
  • Polypropylene
  • 3-ply construction.
FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not reusable.
  • Not slip resistant.
SHELF LIFE:
  • 6-9 months when exposed to UV Light. 
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
SIZE38 x 48 cm15 x 19"
ABSORPTION CAPACITY/CARTON129 L34 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 07:41:37 PM; USWEB26